L225 1-5/8 3/8X3/16 KW
Description
L225 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4-1/4" HUB DIA
Part # 68514412434
BDI # 592806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 2-1/8 1/2X1/4 KW
Description
L225 2-1/8 1/2X1/4 KW JAW COUPLING HUB ; 2-1/8" BORE
Part # L225 2-1/8 1/2X1/4 KW
BDI # 25181360
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
C226 CUSHIONS SXB 6/SET
Description
C226 CUSHIONS SXB 6/SET ; 5.15" OD NBR 1-1/2" THK
Part # 68514414547
BDI # 20080711
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
2998In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.05
Outside Diameter - Millimeter:
128.27
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling