500 HUB NO BORE
Description
M500R COUPLING HUB ; ALUMINUM ROUGH STOCK BORE
Part # M500R
BDI # 601877
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Torque:
Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs
600 HUB 2-3/8X5/16 SPL
Description
600 HUB 2-3/8X5/16 SPL COUPLING HUB
Part # M60021210S
BDI # 602004
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
500 HUB 1-3/4X1/2 SPL
Description
500 HUB 1-3/4X1/2 SPL COUPLING HUB ; 1-3/4" BORE 4" HUB DIA JAW COUPLING
Part # M50012416S
BDI # 601692
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 22X6 METRIC
Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING
Part # M500M2206
BDI # 601804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 2X1/2
Description
500 HUB 2X1/2 COUPLING HUB ; JAW COUPLING 2" BORE 4" HUB DIA SHAFT
Part # M50020016
BDI # 601719
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling