KTSG20-PP-AS
Description
KTSG20-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KTSG20-PP-AS
BDI # 1175109
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Tandem Housed | M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Center Across Shaft - Millimeter:
53.3
Other Features:
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 1.5 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KGBA20-PP-AS
Description
KGBA20-PP-AS LINEAR BALL BEARING UNIT ; POR NON-RETURNABLE 20MM ID X 60MM OD
Part # KGBA20-PP-AS
BDI # 1174580
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
KGB20-PP-AS
Description
KGB20-PP-AS LINEAR BALL BEARING UNIT ; 20MM X 47.5MM X 70MM
Part # KGB20-PP-AS
BDI # 1174571
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
58
Other Features:
Heavy Duty | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
KGXO12-PP-CL
Description
KGXO12-PP-CL BEARING AND HOUSING UNIT ; 69.85 X 47.625 X 38.989 X 19.05MM SEALED
Part # KGXO12-PP-CL
BDI # 18313579
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
Light Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable