KH08-PP
Description
KH08-PP LINEAR BALL BEARING ; 8MM X 15MM X 24MM DBL
Part # KH08-PP
BDI # 1411776
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Length - Millimeter:
24
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
0.945
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Metal Shield | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
LR-N-25-E
Description
LR-N-25-E FLAT RAIL WHEEL ; 8MM BORE 25MM OD 33.5MM OA WID
Part # LRN25E
BDI # 19119060
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Metal Shield | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
SS-LJ-25-C-NS
Description
SS-LJ-25-C-NS V RAIL WHEEL ; 8MM BORE 25MM OD 35.6MM OA WID
Part # SSLJ25CNS
BDI # 19121348
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
14
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
SS-LJ-25-E-NS
Description
SS-LJ-25-E-NS V RAIL WHEEL ; 8MM BORE 25MM OD 35.6MM OA WID
Part # SSLJ25ENS
BDI # 19121350
Features
Enclosure:
2 Seals
Wheel Width - Millimeter:
14
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel