FLC12
Description
FLC12 LINEAR PLAIN BEARING ; 19.05MM BORE 31.75MM OD 41.275MM LEN
Part # FLC12
BDI # 21453570
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FM 16
Description
FM 16 LINEAR PLAIN BEARING ; 16MM BORE 26MM OD 36MM LENGTH
Part # FM16
BDI # 20845949
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
RRS45
Description
RRS45 LINEAR ROUND RAIL CARRIAGE ; 117MM LENGTH 38.1MM WIDTH 25.8MM HGT
Part # RRS45
BDI # 21453541
Features
Series:
RR
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
Gothic Arch Roller Design | 52100 Steel Roller | Sealed Bearing | Oil Filled Plastic
Overall Length - Inch:
4.606
Rail Width - Millimeter:
45
Rail Width - Inch:
1.772
Product Name:
Carriage
Overall Width - Inch:
1.5
Overall Width - Millimeter:
38.1