Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Series:
KWVE
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Four-Row | Corrosion-Resistant Design
Overall Length - Inch:
2.811
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
KH14-PP
Description
KH14-PP LINEAR BALL BEARING ; 14MM X 21MM X 28MM DBL
Part # KH14-PP
BDI # 15048869
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Length - Millimeter:
28
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KWVE20-B-S-V1-G3
Description
KWVE20-B-S-V1-G3 LINEAR GUIDE CARRIAGE ; POR NON-RETURNABLE 4-ROW BALL
Part # KWVE20-B-S-V1-G3
BDI # 15013668
Features
Series:
KWVE
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Four-Row | Corrosion-Resistant Design
Overall Length - Inch:
2.811
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787