SSUPBO16
Description
SSUPBO16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SSUPBO16
BDI # 854159
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
SPB8OPN
Description
SPB8OPN PILLOW BLOCK LINEAR BEARING ; 1/2IN DIA OPEN SELF ALIGNING
Part # SPB8OPN
BDI # 854059
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
No.6 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
S1250
Description
S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T
Part # S1250
BDI # 854825
Features
Size:
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
SFB8
Description
SFB8FLANGED PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT SQUARE FLANGE
Part # SFB8
BDI # 853989
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.77
Housing Configuration:
End Mount
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
44.96
Adjustable/Non-Adjustable:
Non-Adjustable
SUPER16OPN
Description
SUPER16OPN LINEAR BEARING ; 1" BORE 1-9/16" OD
Part # SUPER16OPN
BDI # 854193
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball