TP LF1873TAB GRIP 3.75IN
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
Part # 10075617
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
U3-1S24;01363
Description
U3-1S24 ; 01363 WIRE FASTENER/HOOK ; 24" STRIP 430 SS W/O PIN EA=BOX OF 10
Part # 01363
BDI # 17225574
U3SS12;01258
Description
U3SS12 ; 01258 WIRE FASTENER/HOOK ; 316L STAINLESS W/O PIN EA=BOX OF 12
Part # 01258
BDI # 17225434
Features
Size:
U3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
316L Stainless Steel
Other Features:
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
NYS093-C;02670
Description
NYS093-C ; 02670 CONNECTING PIN ; 0.093"DIAX100' L EA=PAK OF 100
Part # 02670
BDI # 17225819
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
HP1765 ZEROGAP-55MM
Description
HP1765 ZEROGAP-55MM TABLETOP CHAIN ; NON-RETURNABLE L1765604062
Part # 10177518
BDI # 21521333