TP LF1873TAB GRIP 3.75IN
Description
TP LF1873TAB GRIP 3.75IN TOP PLATE ; 114-676-1 2-PIECE STEEL W/PLASTIC TOP
Part # 10075617
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
U3-1S12;01144
Description
U3-1S12 ; 01144 WIRE FASTENER/HOOK ; 430 STAINLESS W/O PIN EA=BOX OF 12
Part # 01144
BDI # 17225419
Features
Size:
U3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
UX1SPS12;01184
Description
UX1SPS12 ; 01184 WIRE FASTENER/HOOK ; 430 STAINLESS W/O PIN EA=BOX OF 12
Part # 01184
BDI # 17225423
Features
Size:
UX-1SP Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 1.6MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
LF 880 TAB-K450
Description
LF 880 TAB-K450 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 10177743
BDI # 18144310
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
U2S12;18400
Description
U2S12 ; 18400 UNIBAR FASTENER HOOK ; EA=BOX OF 12
Part # 18400
BDI # 17226522
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook