VG-212-10-516
Description
VG-212-10-516 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" X 10"
Part # VG-212-10-516
BDI # 341968
Features
Size:
0.5 IN Dia X 10 IN L | 5/16-18 Tapped Thread
Used For:
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description:
1/2 Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
Features
Size:
2.71 IN L X 0.71 IN W X 1.94 IN H
Used For:
Door | Cabinet | Clean Out Panel | Lift Up Cover
Part Description:
Standard Duty Hinge
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Corrosion Resistant | Black | With Stainless Steel Pin
Product Name:
Standard Duty Hinge
SS 815-K750
Description
SS 815-K750 TABLETOP CHAIN ; 762.33.72 1.5" PITCH 7.5" WID SS
Part # 10139382
BDI # 19435767
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
190.5
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4IN KWSS SPLIT SPK ; NON-RETURNABLE 614-29-3 MOLDED SPLIT
Part # 10019782
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
VG-018-01
Description
VG-018-01 HEAVY DUTY RAIL CLIP ; SS 5/8"STUD 20EA/BOX
Part # VG-018-01
BDI # 341370
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.675 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | 2 Piece Compression Style | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip