Page 1 of 2

Next

Compare
12CH2266-O

COMPARE

12CH2266-O

Description
12CH2266-O BEARING HANGER ; 12" X 3" 226 -OIL

MARTIN SPROCKET & GR

Part # 12CH2266-O

BDI # 614932

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
12CTA7-12

COMPARE

12CTA7-12

Description
12CTA7-12 CONVEYOR SCREW TROUGH ; ANGLE FLANGED

MARTIN SPROCKET & GR

Part # 12CTA7-12

BDI # 614948

Features

Size: 12 FT L X 17.375 IN W | 0.188 IN Thickness
Part Description: Standard Conveyor Angle Flanged Trough
Inch - Metric: Inch
Material: Steel
Other Features: U Shaped | 12 Inch Conveyor Dia | Rigid Construction

Product Name: Screw Conveyor Angle Flanged Trough

Price Inventory : Available to order
Loading Price
QTY
12S416-R

COMPARE

12S416-R

Description
12S416-R SECTIONAL SCREW ; 12"X2"X11'-10" SCREW

MARTIN SPROCKET & GR

Part # 12S416-R

BDI # 615000

Features

Length - Feet: 11.833
Inch - Metric: Inch
Pitch: 12
Other Features: Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 304.8
Screw Diameter - Inch: 12
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
9H312-R

COMPARE

9H312-R

Description
9H312-R CONVEYOR SCREW ; 9"X9'-10" HELICOID

MARTIN SPROCKET & GR

Part # 9H312-R

BDI # 625778

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY