VG-525-02-S100-L7K
Description
VG-525-02-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS
Part # VG-525-02-S100-L7K
BDI # 343383
Features
Thread Size:
1-8
Series:
525
Thread Length - Inch:
5.1
Articulation:
3 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
129.54
Inch - Metric:
Inch
Other Features:
Maximum Load 7200 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.25