Page 1 of 661

Next

Compare
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
80B43F X 1-3/4

COMPARE

80B43F X 1-3/4

Description
80B43F X 1-3/4 ; POR SPROCKET 1 3/4IN KW 2SS

TSUBAKI

Part # 80B43F X 1-3/4

BDI # 916002

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 13.7
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 14.263
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 347.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
4514MG125BF-F2.000

COMPARE

4514MG125BF-F2.000

Description
4514MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4514MG125BF-F2.000

BDI # 922751

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 200.533
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
78C9F X 1-15/16

COMPARE

78C9F X 1-15/16

Description
78C9F X 1-15/16 SPROCKET

TSUBAKI

Part # 78C9F X 1-15/16

BDI # 20886856

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.176
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
P1-1-3/4

COMPARE

P1-1-3/4

Description
P1-1-3/4 QD BUSHING ; 101754590

TIMKEN

Part # P1-1-3/4

BDI # 24312448

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 44.45
Bore - Inch: 1.75
Other Features: Keyway on ID
Bushing Series: P1

Price Inventory : Available to order
Loading Price
QTY