F X 3-1/2-KW
Description
F X 3-1/2-KW QD BUSHING ; 3-1/2" BORE 4-7/16" OD 3-5/8" LTB
Part # 120571
BDI # 257417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
460455
Bushing Series:
F
SNW 20X3.1/2
Description
SNW 20X3.1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB
Part # SNW 20X3.1/2
BDI # 1266671
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve
SNW 120X3.7/16
Description
SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB
Part # SNW 120X3.7/16
BDI # 1266643
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve
F X 3-7/16-KW
Description
F X 3-7/16-KW QD BUSHING ; 3-7/16" BORE 4-7/16" OD 3-5/8" LTB
Part # 120570
BDI # 257416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
460464
Bushing Series:
F
E 3 1/2
Description
E 3 1/2 QD BUSHING ; 3-1/2" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/2
BDI # 608212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464404
Bushing Series:
E