L035 1/4 NKW
Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA
Part # L035-HUB-1/4-NKW
BDI # 592515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
6.858
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
15.875
Coupling Type:
Jaw Coupling
CJ 19A PM 1/4 NKW
Description
CJ 19A PM 1/4 NKW HUB ; 19A, 19/24B CURVE JAW
Part # CJ19A-HUB-PM-1/4-NKW
BDI # 596969
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
32
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Other Features:
Zinc Plated
L075 1/4 NKW
Description
L075 1/4 NKW COUPLING HUB ; 1/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-1/4-NKW
BDI # 592588
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
0.75
Length Thru Bore - Millimeter:
14
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Clamp
Coupling Type:
Oldham Coupling
Torque:
10.6In-Lbs