AL095 14MM 5X2.3MM KW
Description
AL095 14MM 5X2.3MM KW COUPLING HUB ; NON-RETURNABLE
Part # AL095-HUB-14MMH7-5X2.3MMKW
BDI # 596090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
CJ 24A PM 14MM KW
Description
CJ 24A PM 14MM KW COUPLING HUB ; 24A, 24/32B CURVE JAW
Part # CJ24A-HUB-PM-14MM-5X2.3MMKW
BDI # 596880
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
L050 14MM NKW
Description
L050 14MM NKW COUPLING HUB ; 14MM BORE 27.432MM HUB DIA
Part # L050-HUB-14MMH7-NKW
BDI # 1403130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
CJ 14/16B PM 14MM KW
Description
CJ 14/16B PM 14MM KW COUPLING HUB
Part # CJ14/16B-HUB-AL-14MMH7-5X2.3MMKW
BDI # 596470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
SLD 1900 MM 14X23
Description
SLD-1900-MM-14X23 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-14X23
BDI # 599428
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Bore - Millimeter:
14
Length - Millimeter:
26
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.024