1210 X 22MM-KW
Description
1210 X 22MM-KW TL BUSHING ; 22MM BORE 47.625MM OD 25.4MM LTB
Part # 119655
BDI # 255643
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
459828
Bushing Series:
1210
1108 22MM
Description
1108 22MM TAPERED BUSHING ; 22MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 22MM
BDI # 614630
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
463823
Bushing Series:
1108
1008 22MM
Description
1008 22MM TAPERED BUSHING ; 22MM BORE 35.204MM OD 22.225MM LTB
Part # 1008 22MM
BDI # 614449
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
463804
Bushing Series:
1008
1108 X 22MM-KW 6 X 2.8MM
Description
1108 X 22MM-KW 6 X 2.8MM TL BUSHING ; 22MM BORE 38.379MM OD 22.225MM LTB
Part # 119580
BDI # 256923
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
Keyway on ID
Global Part Number GPN:
459798
Bushing Series:
1108
500 HUB 22X6 METRIC
Description
500 HUB 22X6 METRIC COUPLING HUB ; 22MM BORE 101.6MM HUB DIA JAW COUPLING
Part # M500M2206
BDI # 601804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling