SS150-HUB-30MM8X3.3MMKW
Description
SS150-HUB-30MM8X3.3MMKW COUPLING ; 303 STAINLESS
Part # SS150-HUB-30MMH7-8X3.3MMKW
BDI # 24103091
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
FCX 2 HUB 30MM P7 8X3.3MMKW
Description
FCX 2 HUB 30MM P7 8X3.3MMKW ; COUPLING
Part # FCX-2-HUB-30MMP7-8X3.3MMKW
BDI # 23188404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
SLD 1450 MM 30X55
Description
SLD 1450 MM 30X55 SHAFT LOCKING DEVICE
Part # SLD-1450-MM-30X55
BDI # 599350
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1450
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1850 MM 30X55
Description
SLD 1850 MM 30X55 SHAFT LOCKING DEVICE
Part # SLD-1850-MM-30X55
BDI # 599063
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102
SLD 1350 MM 30X55
Description
SLD 1350 MM 30X55 SHAFT LOCKING DEVICE
Part # SLD-1350-MM-30X55
BDI # 599217
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102