Page 1 of 19

Next

Compare
10 HMM RB OMEGA 7379221

COMPARE

10 HMM RB OMEGA 7379221

Description
10 HMM RB OMEGA 7379221 ; NON-RETURNABLE MOTOR HUB

REXNORD

Part # 10 HMM RB OMEGA 7379221

BDI # 18138444

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 73.025
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120 HMM RB OMEGA 7379231

COMPARE

120 HMM RB OMEGA 7379231

Description
120 HMM RB OMEGA 7379231 ; NON-RETURNABLE MOTOR HUB

REXNORD

Part # 120 HMM RB OMEGA 7379231

BDI # 18138572

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.625

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 298.45
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 HTL HUB OMEGA 7300800

COMPARE

4 HTL HUB OMEGA 7300800

Description
4 HTL HUB OMEGA 7300800 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 4 HTL HUB OMEGA 7300800

BDI # 18140419

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 57.15
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 HTL HUB OMEGA 7300795

COMPARE

3 HTL HUB OMEGA 7300795

Description
3 HTL HUB OMEGA 7300795 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 3 HTL HUB OMEGA 7300795

BDI # 18140121

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140 HQD HUB P OMEGA 7300908

COMPARE

140 HQD HUB P OMEGA 7300908

Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE

REXNORD

Part # 140 HQD HUB P OMEGA 7300908

BDI # 18138661

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 237.744
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 250000In-Lbs

Price Inventory : Available to order
Loading Price
QTY