Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19
Length - Millimeter:
20
Other Features:
6 Locking Screws
Length - Inch:
0.787
H35B24F X 5/8
Description
H35B24F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B24F X 5/8
BDI # 916273
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
38576
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
HA40B10 X 3/4IN
Description
HA40B10 X 3/4" PB SPROCKET ; 40 ANSI 10 TEETH 3/4" BORE W/HT
Part # HA40B10 X 3/4IN
BDI # 24164235
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
248MT20AF-F0.625
Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.625
BDI # 923425
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
40BS36ZP X 3/4
Description
40BS36ZP X 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS36ZP X 3/4
BDI # 21445252
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore