Page 1 of 3

Next

Compare
H100A72 X10.503/10.506 6 HOLES 12.25BC

COMPARE

H100A72 X10.503/10.506 6 HOLES 12.25BC

Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET

TSUBAKI

Part # H100A72 X10.503/10.506 6 HOLES 12.25BC

BDI # 21572262

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SNP-3256 X 10 7/16

COMPARE

SNP-3256 X 10 7/16

Description
SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3256 X 10 7/16

BDI # 1373427

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 227
Length Thru Bore - Inch: 8.937
Bore - Millimeter: 265.125

Bore - Inch: 10.438

Price Inventory : Available to order
Loading Price
QTY
SNP 3056 X 260 MM

COMPARE

SNP 3056 X 260 MM

Description
SNP 3056 X 260 MM BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP 3056 X 260 MM

BDI # 1373361

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 156.997
Length Thru Bore - Inch: 6.181
Bore - Millimeter: 260

Bore - Inch: 10.236

Price Inventory : Available to order
Loading Price
QTY
SNP-3156 X 10 1/2

COMPARE

SNP-3156 X 10 1/2

Description
SNP-3156 X 10 1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3156 X 10 1/2

BDI # 1373406

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 197.002
Length Thru Bore - Inch: 7.756
Bore - Millimeter: 266.7

Bore - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY