Page 1 of 4

Next

Compare
PL11 AS

COMPARE

PL11 AS

Description
PL11 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL11 AS

BDI # 22381305

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Bore - Millimeter: 279.4
Length - Millimeter: 63.043
Other Features: Power-Lock
Length - Inch: 2.482

Price Inventory : Available to order
Loading Price
QTY
H100A72 X10.503/10.506 6 HOLES 12.25BC

COMPARE

H100A72 X10.503/10.506 6 HOLES 12.25BC

Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET

TSUBAKI

Part # H100A72 X10.503/10.506 6 HOLES 12.25BC

BDI # 21572262

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SNP-3160 X 11

COMPARE

SNP-3160 X 11

Description
SNP-3160 X 11 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3160 X 11

BDI # 1373409

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 212.598
Length Thru Bore - Inch: 8.37
Bore - Millimeter: 279.4

Bore - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
SNP-3256 X 10 7/16

COMPARE

SNP-3256 X 10 7/16

Description
SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3256 X 10 7/16

BDI # 1373427

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 227
Length Thru Bore - Inch: 8.937
Bore - Millimeter: 265.125

Bore - Inch: 10.438

Price Inventory : Available to order
Loading Price
QTY