80B43F X 1-5/8
Description
80B43F X 1-5/8 ; POR SPROCKET 1IN KW 2SS
Part # 80B43F X 1-5/8
BDI # 916001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
80B43F X 1-3/4
Description
80B43F X 1-3/4 ; POR SPROCKET 1 3/4IN KW 2SS
Part # 80B43F X 1-3/4
BDI # 916002
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
3014MG90BF-F1.625
Description
3014MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG90BF-F1.625
BDI # 922199
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Bushing Series:
P1
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore