Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.394
Outside Diameter - Millimeter:
645
Bore - Millimeter:
560
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
TS3120 MTO GEAR 30IN BORE
Description
TS3120 MTO GEAR 30.00" BORE
Part # TS3120 MTO GEAR 30IN BORE
BDI # 24065536
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
40
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
1016
OH 39/630 H
Description
OH 39/630 H ; HYDRAULIC MOUNTING ADAPTER SLEEVE
Part # OH 39/630 H
BDI # 20344376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Bore - Millimeter:
600
Bore - Inch:
23.622
Other Features:
For Oil Injection
H60A112 X 24 BORE
Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL
Part # H60A112 X 24 BORE
BDI # 21525012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.181
Outside Diameter - Millimeter:
665
Bore - Millimeter:
580
Length - Millimeter:
178
Other Features:
20 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008