F X 3-1/2-KW
Description
F X 3-1/2-KW QD BUSHING ; 3-1/2" BORE 4-7/16" OD 3-5/8" LTB
Part # 120571
BDI # 257417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
460455
Bushing Series:
F
SNW 20X3.1/2
Description
SNW 20X3.1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB
Part # SNW 20X3.1/2
BDI # 1266671
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve
E 3 1/2
Description
E 3 1/2 QD BUSHING ; 3-1/2" BORE 3.834" OD 2-5/8" LTB
Part # E 3 1/2
BDI # 608212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
464404
Bushing Series:
E
R1 3 5/8
Description
R1 3 5/8 TAPERED BUSHING ; 3-5/8" BORE 4" OD 2.88" LTB
Part # R1 3 5/8
BDI # 610855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465141
Bushing Series:
R1
4040 X 3-15/16-KW
Description
4040 X 3-15/16-KW TL BUSHING ; 3-15/16" BORE 5-3/4" OD 4" LTB
Part # 117338
BDI # 256277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
460270
Bushing Series:
4040