3535 X 3-1/2-KW
Description
3535 X 3-1/2-KW TL BUSHING ; 3-1/2" BORE 5" OD 3-1/2" LTB
Part # 117235
BDI # 256242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Global Part Number GPN:
460224
Bushing Series:
3535
SNW 20X3.1/2
Description
SNW 20X3.1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB
Part # SNW 20X3.1/2
BDI # 1266671
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Keyway on ID
Global Part Number GPN:
460540
Bushing Series:
J
SNW 22X3.11/16
Description
SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB
Part # SNW 22X3.11/16
BDI # 1266672
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Tapered Threaded Sleeve
R1 3 5/8
Description
R1 3 5/8 TAPERED BUSHING ; 3-5/8" BORE 4" OD 2.88" LTB
Part # R1 3 5/8
BDI # 610855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465141
Bushing Series:
R1