SNW-128 X 4 15/16
Description
SNW-128 X 4 15/16 BRG ADAPTER SLEEVE
Part # SNW-128 X 4 15/16
BDI # 1373493
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
135.204
Length Thru Bore - Inch:
5.323
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-28 X 4 15/16
Description
SNW-28 X 4 15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB
Part # SNW-28 X 4 15/16
BDI # 1373552
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3028 X 4 15/16
Description
SNW-3028 X 4 15/16 LOCKNUT ASSY
Part # SNW-3028 X 4 15/16
BDI # 1373567
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.836
Length Thru Bore - Inch:
3.34
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3128 X 4 15/16
Description
SNW-3128 X 4 15/16 BRG ADAPTER SLEEVE
Part # SNW-3128 X 4 15/16
BDI # 1373600
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.117
Length Thru Bore - Inch:
3.981
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Pull Type
FCX 3.5 HUB 4-15/16 1-1/4X5/8KW
Description
FCX 3.5 4-15/16 1-1/4X5/8KW COUPLING HUB
Part # FCX-3.5-HUB-4-15/16-1-1/4X5/8KW
BDI # 23189168
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs