Page 1 of 72

Next

Compare
MITE HUB 7/8 3/16X3/32 KW

COMPARE

MITE HUB 7/8 3/16X3/32 KW

Description
MITE HUB 7/8 3/16X3/32 KW

TIMKEN LOVEJOY

Part # MITE-HUB-7/8-3/16X3/32KW

BDI # 597276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : In stock
Loading Price
QTY
L075-HUB-7/8-3/16X3/32KW

COMPARE

L075-HUB-7/8-3/16X3/32KW

Description
L075 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-7/8-3/16X3/32KW

BDI # 592600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
7SCH 7/8 3/16X3/32 KW

COMPARE

7SCH 7/8 3/16X3/32 KW

Description
7SCH 7/8 3/16X3/32 KW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 7SCH-SPCR HUB-7/8-3/16X3/32KW

BDI # 594477

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8SCH 7/8 3/16X3/32 KW

COMPARE

8SCH 7/8 3/16X3/32 KW

Description
8SCH 7/8 3/16X3/32 KW SPACER HUB ; COUPLING

TIMKEN LOVEJOY

Part # 8SCH-SPCR HUB-7/8-3/16X3/32KW

BDI # 594483

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.688
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 7/8 3/16X3/32KW

COMPARE

FXL 1 HUB 7/8 3/16X3/32KW

Description
FXL 1 HUB 7/8 3/16X3/32KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-1-HUB-7/8-3/16X3/32KW

BDI # 23191387

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY