D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SNP-3156 X 10 1/2

COMPARE

SNP-3156 X 10 1/2

Description
SNP-3156 X 10 1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3156 X 10 1/2

BDI # 1373406

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 197.002
Length Thru Bore - Inch: 7.756
Bore - Millimeter: 266.7

Bore - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
SNP-3256 X 10 1/2

COMPARE

SNP-3256 X 10 1/2

Description
SNP-3256 X 10 1/2 LOCKNUT ASSY

TIMKEN

Part # SNP-3256 X 10 1/2

BDI # 1373426

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 227
Length Thru Bore - Inch: 8.937
Bore - Millimeter: 266.7

Bore - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
SNP-3056 X 10 1/2

COMPARE

SNP-3056 X 10 1/2

Description
SNP-3056 X 10 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3056 X 10 1/2

BDI # 1373378

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 156.997
Length Thru Bore - Inch: 6.181
Bore - Millimeter: 266.7

Bore - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY
PL10-1/2 AS

COMPARE

PL10-1/2 AS

Description
PL10-1/2 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL10-1/2 AS

BDI # 22381303

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.32

Outside Diameter - Millimeter: 338.328
Bore - Millimeter: 266.7
Length - Millimeter: 56.007
Other Features: Power-Lock
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY