9HS 1 1/8
Description
9HS 1 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 9HS 1 1/8
BDI # 625776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
38.887
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
5S 1 1/8
Description
5S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB
Part # 5S 1 1/8
BDI # 621133
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
10HS 1 1/8
Description
10HS 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 4.375" OD 1.65" LTB
Part # 10HS 1 1/8
BDI # 21976494
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
42.062
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
10S 1 1/8
Description
10S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 7-1/2" OD 4-3/8" HUB
Part # 10S 1 1/8
BDI # 614014
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
28.575
Length - Millimeter:
20
Other Features:
8 Locking Screws
Length - Inch:
0.787