Page 1 of 24

Next

Compare
SLD 1750 MM 30X55

COMPARE

SLD 1750 MM 30X55

Description
SLD-1750-MM-30X55 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-1750-MM-30X55

BDI # 599140

Features

Component: Keyless Screw Locking Assembly
Series: SLD1750
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 28
Other Features: 6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 30X35

COMPARE

SLD 350 MM 30X35

Description
SLD 350 MM 30X35 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-30X35

BDI # 599286

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.378

Outside Diameter - Millimeter: 35
Bore - Millimeter: 30
Length - Millimeter: 6.3
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY
L190 30MM 8X3.3MM KW

COMPARE

L190 30MM 8X3.3MM KW

Description
L190 HUB 30MM 8 X 3.3 MM ; L190 HUB 30MM 8X3.3MM KW

TIMKEN LOVEJOY

Part # 68514444471

BDI # 595433

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 30MM 8X3.3MM KW

COMPARE

L225 30MM 8X3.3MM KW

Description
L225 HUB 30MM 8 X 3.3 MM ; L225 HUB 30MM 8X3.3MM KW

TIMKEN LOVEJOY

Part # 68514448982

BDI # 595695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 30MM 8X3.3MM KW

COMPARE

L100 30MM 8X3.3MM KW

Description
L100 30MM 8X3.3MM KW COUPLING HUB ; 30MM BORE 64.516MM HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-30MMH7-8X3.3MMKW

BDI # 595672

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY