AL110-HUB-38MMH7-10X3.3MMKW
Description
AL110-HUB-38MMH7-10X3.3MMKW ; COUPLING
Part # AL110-HUB-38MMH7-10X3.3MMKW
BDI # 595867
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.31
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.074
Coupling Type:
Jaw Coupling
QF15X38MM
Description
QF15 X 38MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X38MM
BDI # 789444
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
1060 38MM 10X3.3MM KW
Description
1060 38MM 10X3.3MM KW COUPLING HUB
Part # 1060-HUB-38MMH7-10X3.3MMKW
BDI # 598115
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
SLD 350 S MM 38X44
Description
SLD 350 S MM 38X44 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-38X44
BDI # 599501
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
38
Length - Millimeter:
7
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.276
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling