Page 1 of 32

Next

Compare
QF25X2-1/8

COMPARE

QF25X2-1/8

Description
QF25X2-1/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X2-1/8

BDI # 784166

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-13 X 2 1/8

COMPARE

SNW-13 X 2 1/8

Description
SNW-13 X 2 1/8 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-13 X 2 1/8

BDI # 1373497

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.086
Length Thru Bore - Inch: 2.09
Bore - Millimeter: 53.975

Bore - Inch: 2.125

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 2-1/8

COMPARE

SLD 1500 IN 2-1/8

Description
SLD 1500 IN 2-1/8 SHAFT LOCKING DEVICE ; COUPLING

TIMKEN LOVEJOY

Part # SLD-1500-IN-2-1/8

BDI # 599025

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.346

Outside Diameter - Millimeter: 85
Bore - Millimeter: 53.975
Length - Millimeter: 24
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
FXL 1.5 HUB 2-1/8 1/2X1/4KW

COMPARE

FXL 1.5 HUB 2-1/8 1/2X1/4KW

Description
FXL 1.5 HUB 2-1/8 1/2X1/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-1.5-HUB-2-1/8-1/2X1/4KW

BDI # 23191512

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 72.39
Hub Diameter - Inch: 2.85
Coupling Type: Gear Coupling
Torque: 15000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 2 HUB 2-1/8 1/2X1/4KW

COMPARE

FXL 2 HUB 2-1/8 1/2X1/4KW

Description
FXL 2 HUB 2-1/8 1/2X1/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-2-HUB-2-1/8-1/2X1/4KW

BDI # 23191713

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 95.25
Hub Diameter - Inch: 3.75
Coupling Type: Gear Coupling
Torque: 39000In-Lbs

Price Inventory : Available to order
Loading Price
QTY