Page 1 of 2

Next

Compare
14H 2 7/8

COMPARE

14H 2 7/8

Description
14H 2 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 2 7/8

BDI # 615480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2 7/8

COMPARE

14S 2 7/8

Description
14S 2 7/8 SLEEVE CPLG FLANGE ; 2-7/8" BORE 13-7/8" OD 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S 2 7/8

BDI # 615497

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13H 2 7/8

COMPARE

13H 2 7/8

Description
13H 2 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13H 2 7/8

BDI # 615408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 84.938
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2 7/8

COMPARE

11S 2 7/8

Description
11S 2 7/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 7/8

BDI # 614602

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 2 7/8

COMPARE

9S 2 7/8

Description
9S 2 7/8 SLEEVE CPLG FLANGE ; 9 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9S 2 7/8

BDI # 625808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 57.937
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY