PL085X125 AS

COMPARE

PL085X125 AS

Description
PL085X125 AS POWER LOCK

TSUBAKI

Part # PL085X125 AS

BDI # 928948

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 28
Other Features: 12 Locking Screws
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
PL085X125 AE

COMPARE

PL085X125 AE

Description
PL085X125 AE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL085X125 AE

BDI # 21745932

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 41
Other Features: 12 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 1.614

Price Inventory : Available to order
Loading Price
QTY
14HX85MM

COMPARE

14HX85MM

Description
14HX85MM CPLG QUADRA FLEX SPCR HUB ; 522X5.4MM KW SS 8-11X5/8

MARTIN SPROCKET & GR

Part # 14HX85MM

BDI # 24103874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY