Page 1 of 4

Next

Compare
14S 90MM BORE 25XSPC KW SS AT 180

COMPARE

14S 90MM BORE 25XSPC KW SS AT 180

Description
14S 90MM BORE 25XSPC KW SS AT 180 ; COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S 90MM BORE 25XSPC KW SS AT 180

BDI # 24257775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4545 X 90MM

COMPARE

4545 X 90MM

Description
4545 X 90MM TAPER LOCK BUSHING ; 90MM BORE 6-3/8" OD 4-1/2" LN

MARTIN SPROCKET & GR

Part # 4545 X 90MM

BDI # 23662003

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 90
Bore - Inch: 3.543
Bushing Series: 4545

Price Inventory : Available to order
Loading Price
QTY
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 90MM

BDI # 614984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R2 90MM

COMPARE

R2 90MM

Description
R2 90MM TAPERED BUSHING ; 90MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 90MM

BDI # 610936

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 90
Bore - Inch: 3.543
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465211
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
M-CSB 90MM

COMPARE

M-CSB 90MM

Description
M-CSB 90MM QD BUSHING ; CLASS 30 CAST IRON

MARTIN SPROCKET & GR

Part # M-CSB 90MM

BDI # 24323553

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.5
Length Thru Bore - Millimeter: 171.45
Length Thru Bore - Inch: 6.75
Outside Diameter - Millimeter: 165.1

Bore - Millimeter: 90
Bore - Inch: 3.543
Bushing Series: M

Price Inventory : Available to order
Loading Price
QTY