50TT626
Description
50TT626 TORQUE TAMER SPROCKET ; NO 50 SIZE 60 CHAIN SIZE 26 TEETH
Part # 096167
BDI # 251467
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
P26-8M-30 X 1/2 MPB HT
Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE
Part # 110722
BDI # 254569
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore