Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
SPZ90X2-1610
Description
SPZ90X2-1610 V-BELT SHEAVE ; 90MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023466
BDI # 18131617
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.701
Outside Diameter - Millimeter:
94
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
SPA95X2-1610
Description
SPA95X2-1610 V-BELT SHEAVE ; 95MM DIA PITCH 2GROOVE CI 1610 BUSH
Part # 2101022833
BDI # 18131043
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.957
Outside Diameter - Millimeter:
100.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
2