81XHH THP 47P + C/L
Description
81XHH THP X 47P + CL ELITE RLR CHAIN
Part # 81XHH THP 47P + C/L
BDI # 25108000
80H CP C/L ELITE
Description
80H CP C/L ELITE CHAIN CONNECTING LINK ; 1" PITCH COTTERED
Part # 80H CP C/L ELITE
BDI # 526652
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677845
Chain Series:
Heavy
B-LOC B115 2-15/16IN
Description
B-LOC B115 2-15/16IN KEYLESS BUSHING ; 4.528" OD
Part # B-LOC B115 2-15/16IN
BDI # 17282890
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
62
Other Features:
8 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.441
60BS16HT X 1-7/8 KWSS
Description
60BS16HT X 1-7/8 KW SS SPROCKET ; 3/4" PITCH 16T 1-7/8" FINISHED BORE
Part # 60BS16HT X 1-7/8 KWSS
BDI # 21439191
R5VK3000-9
Description
R5VK3000-9 V-BELT ; ARAMAX SUPER POWER-WEDGE BAND
Part # R5VK3000-9
BDI # 26521070