

25108000
滚子链
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
81XHH THP 47P + C/L
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
描述
IWIS DRIVE SYSTEMS 81XHH THP 47P + C/L
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Pitch; 122-41/64" Length; Extra Heavy Conveyor; 1 Strand; Carbon Steel; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; 0.437" Pin Diameter; Straight; With Connecting Link
制造商部件号
81XHH THP 47P + C/L
BDI部件号
25108000
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/81XHH-THP-47P-+-C-L/p/25108000
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0847648214167
重量 / Kilogram
20.99
Product Group - BDI
M02310
名称
Chain
关键字串
Roller
产品明细
Roller Chain
产品规格
81X Chain Size; Riveted; 2-39/64" Pitch; 122-41/64" Length; Extra Heavy Conveyor; 1 Strand; Carbon Steel; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; 0.437" Pin Diameter; Straight; With Connecting Link
详细描述
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Pitch; 122-41/64" Length; Extra Heavy Conveyor; 1 Strand; Carbon Steel; 29/32" Roller Diameter; 1.06" Roller Width; 0.31" Plate Thickness; 1.332" Plate Height; 0.437" Pin Diameter; Straight; With Connecting Link