Page 1 of 4

Next

Compare
120F35

COMPARE

120F35

Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING

MARTIN SPROCKET & GR

Part # 120F35

BDI # 615155

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31229
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
ML150 1 5/8

COMPARE

ML150 1 5/8

Description
ML150 1 5/8 JAW COUPLING HUB ; 1-5/8" BORE 3-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML150 1 5/8

BDI # 609449

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
E 3 1/8

COMPARE

E 3 1/8

Description
E 3 1/8 QD BUSHING ; 3-1/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 3 1/8

BDI # 608214

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID
Global Part Number GPN: 464406
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
4 B 68 SD

COMPARE

4 B 68 SD

Description
4 B 68 SD V-BELT SHEAVE ; 4 GROOVES 7.15" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 B 68 SD

BDI # 619196

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581072
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
18L100 JA

COMPARE

18L100 JA

Description
18L100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE

MARTIN SPROCKET & GR

Part # 18L100 JA

BDI # 616280

Features

Pitch Diameter - Inch: 2.149
Flange Outside Diameter - Millimeter: 60.731
Inch - Metric: Inch
Outside Diameter - Inch: 2.119
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573834
Pitch Diameter - Millimeter: 54.585

Price Inventory : Available to order
Loading Price
QTY