Page 1 of 3

Next

Compare

COMPARE

SPBD-25

Description
SPBD-25 SHEAR PIN BUSHING ; 1.125" OD X 0.1875" THK FLANGE STEEL

MARTIN SPROCKET & GR

Part # SPBD-25

BDI # 611347

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SPBD-27-28

Description
SPBD-27-28 SHEAR PIN BUSHING ; 1.25" OD X 0.187" THK FLANGE STEEL

MARTIN SPROCKET & GR

Part # SPBD-27-28

BDI # 611349

Price Inventory : Available to order
Loading Price
QTY
H50B14

COMPARE

H50B14

Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT

TSUBAKI

Part # H50B14

BDI # 913950

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.809

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.113
Pitch Diameter - Millimeter: 71.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B19

COMPARE

D100B19

Description
D100B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D100B19

BDI # 607300

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.241
Global Part Number GPN: 30487
Pitch Diameter - Millimeter: 192.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80P13H

COMPARE

80P13H

Description
80P13H ROLLER CHAIN SPROCKET ; 1" P 13T BORED FOR P1 BUSHING

TSUBAKI

Part # 80P13H

BDI # 918805

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.657
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 106.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY