Page 1 of 69

Next

Compare
CC81

COMPARE

CC81

Description
CC81 V-BELT ; C DOUBLE 85" OL

GATES

Part # 90540081

BDI # 1122169

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Global Part Number GPN: 385497
Belt Width - Millimeter: 22.225
Belt Outside Length - Millimeter: 2219.96

Belt Style: V-Belt Double
Belt Outside Length - Inch: 87.4
Belt Series: CC
Belt Width - Inch: 0.875

Price Inventory : In stock
$ 75.83 / each QTY
PX120 PARA-FLEX ELEMENT

COMPARE

PX120 PARA-FLEX ELEMENT

Description
PX120 PARA-FLEX ELEMENT ; 12-3/8" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011112

BDI # 239578

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 260.07 / each QTY
2517 X 1-7/8-KW

COMPARE

2517 X 1-7/8-KW

Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB

DODGE

Part # 119122

BDI # 256774

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 460036
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY
SDS X 1-7/16-KW

COMPARE

SDS X 1-7/16-KW

Description
SDS X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-3/8" LTB

DODGE

Part # 120403

BDI # 257261

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Keyway on ID
Global Part Number GPN: 460733
Bushing Series: SDS

Price Inventory : In stock
$ 21.99 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY