2012 X 2-1/8-KW
Description
2012 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117177
BDI # 256204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
459994
Bushing Series:
2012
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
G25100-0804
Description
8G-4MP COUPLING ; 1/2" HOSE ID 3/8"-18 NPTF THREAD
Part # 710010105
BDI # 1116078
7406 BCBM
Description
7406 BCBM ANG CONTACT BALL BRG ; 30MM BORE 90MM OD 23MM WD SGL ROW
Part # 7406 BCBM
BDI # 1265779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Hub Diameter - Inch:
2.813
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs