80P13H
Description
80P13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR P BUSHING
Part # 80P13H
BDI # 625280
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571781
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
80BS11HT 1 1/4
Description
80BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/4" BORE
Part # 80BS11HT 1 1/4
BDI # 624487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34141
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80BS15HT 1 7/16
Description
80BS15HT 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 80 CHAIN 15 TEETH 1 ROW HT
Part # 80BS15HT 1 7/16
BDI # 624582
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
34646
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling