Page 1 of 6

Next

Compare
2517 1 13/16

COMPARE

2517 1 13/16

Description
2517 1 13/16 TAPERED BUSHING ; 1 13/16" BORE

MARTIN SPROCKET & GR

Part # 2517 1 13/16

BDI # 617918

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 46.05
Bore - Inch: 1.813
Other Features: Keyway on ID
Global Part Number GPN: 463989
Bushing Series: 2517

Price Inventory : Available to order
Loading Price
QTY
9H 1 5/8

COMPARE

9H 1 5/8

Description
9H 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 9H 1 5/8

BDI # 625767

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7H 1 5/8

COMPARE

7H 1 5/8

Description
7H 1 5/8 CPLG SPACER HUB ; 1-5/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 1 5/8

BDI # 623928

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE CPLG FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8H 1 5/8

COMPARE

8H 1 5/8

Description
8H 1 5/8 CPLG SPACER HUB ; 1-5/8" BORE 3-1/4" OD

MARTIN SPROCKET & GR

Part # 8H 1 5/8

BDI # 624351

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 43.663
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY