C262B200N056L1

COMPARE

C262B200N056L1

Description
C262B200N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262B200L1A

BDI # 283894

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
$ 4,032.51 / each QTY
2104 200/1 WR 56C SINGLE OUTPUT

COMPARE

2104 200/1 WR 56C SINGLE OUTPUT

Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; POR NON-RETURNABLE

HUB CITY

Part # 0230-19745

BDI # 470771

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method: Direct Mounted
Overall Length - Inch: 11.62

Price Inventory : In stock
$ 1,130.71 / each QTY