Page 1 of 3

Next

Compare
P29-8M-50F

COMPARE

P29-8M-50F

Description
P29-8M-50F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 50MM BW 29T

BREWER MACH AND GEAR

Part # P29-8M-50F

BDI # 21437032

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.859
Length Thru Bore - Millimeter: 53.975
Belt Pitch: 8 MM
Other Features: Used with SO3 Idler Shaft
Belt Width - Millimeter: 50

Price Inventory : In stock
$ 60.41 / each QTY
40B29

COMPARE

40B29

Description
40B29 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 40B29

BDI # 620193

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.625
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.898
Global Part Number GPN: 36158
Pitch Diameter - Millimeter: 117.475
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 33.96 / each QTY
08B29

COMPARE

08B29

Description
08B29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08B29

BDI # 613401

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 4.624
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.898
Other Features: Simplex Type
Global Part Number GPN: 569379
Pitch Diameter - Millimeter: 117.46
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 42.51 / each QTY
8MX-29S-21

COMPARE

8MX-29S-21

Description
8MX-29S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 29GROVES

GATES

Part # 77182029

BDI # 1117378

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 73.838
Mounting Method: Bushed

Price Inventory : Available to order
$ 101.24 / each QTY
SS 8MX-29S-21 MPB

COMPARE

SS 8MX-29S-21 MPB

Description
SS 8MX-29S-21 MPB SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77699229

BDI # 1132681

Features

Pitch Diameter - Inch: 2.907
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.844
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 73.838
Mounting Method: Rough Bore
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 131.88 / each QTY