Page 1 of 3

Next

Compare
P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M170-J

BDI # 610347

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577469
Pitch Diameter - Millimeter: 280.111

Price Inventory : In stock
$ 1,321.35 / each QTY
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
$ 120.15 / each QTY
P44-8M-30-2012 HT250

COMPARE

P44-8M-30-2012 HT250

Description
P44-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112877

BDI # 255173

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
$ 118.25 / each QTY
P44-8M-50-2012 HT250

COMPARE

P44-8M-50-2012 HT250

Description
P44-8M-50-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112892

BDI # 255186

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
$ 129.27 / each QTY
P44-14M-55-2517 HT250

COMPARE

P44-14M-55-2517 HT250

Description
P44-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112930

BDI # 255218

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : In stock
$ 226.87 / each QTY