Page 1 of 41

Next

Compare
14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : In stock
$ 419.15 / each QTY
1040G20/52 SLEEVE

COMPARE

1040G20/52 SLEEVE

Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011266

BDI # 18104826

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
80BTB36

COMPARE

80BTB36

Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB36

BDI # 625173

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32257
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 162.36 / each QTY
100E24

COMPARE

100E24

Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E24

BDI # 614338

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31157
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : In stock
$ 137.77 / each QTY
P4420M170-J

COMPARE

P4420M170-J

Description
P4420M170-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M170-J

BDI # 610347

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577469
Pitch Diameter - Millimeter: 280.111

Price Inventory : In stock
$ 1,321.35 / each QTY